£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
This great value pack of 10 Pritt Glue-It Compact Rollers are permanent and disposable, making them great for school, home or office use. These glue rollers have a quick, instant dry bond that becomes permanent or restickable, enabling you to glue things quickly and with ease.
Attribute | Value |
---|---|
Additional Features | Re-Stickable |
Brand | Pritt |
EAN | 4015000446020 |
ECLASS Code | 24230290 |
MFR Part No. | HK78390 |
Size | 8.4mm x 10m |
Type | Roller |
UNSPSC Code | 44121631 |