£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Elmer's® Pure Glue Sticks offer eco-conscious consumers a sustainable adhesive solution. This versatile glue stick ensures reliable adhesion without compromising on performance. The washable, child-friendly formula is safe and mess-free while being photo-safe for lasting memories. With smooth application and strong bonding capabilities, these glue sticks are ideal for various surfaces.
Features and Benefits
• Crafted from 93% natural ingredients with plastic-free cardboard packaging
• Dries clear and applies smoothly for a mess-free finish
• Washable, child-friendly formula ideal for school and home projects
• Encourages eco-conscious crafting and sustainability awareness
• Available in a 20g pack of 10 (CTL8465630B) and 40g pack of 10 (CTL8469581V) to suit your needs
Attribute | Value |
---|---|
Additional Features | Child-Friendly Formula Washable |
Brand | Elmer's |
EAN | 3026981438868 |
ECLASS Code | 24230290 |
MFR Part No. | 2143886 |
Size | 40g |
Type | Glue Stick |
UNSPSC Code | 44121631 |