£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The Avery A3 office Trimmer is a perfect trimmer for the small office which has low volume needs
It's produced from strong yet light ABS plastic which gives it strength and durability and also makes it portable
this trimmer also incorporates carry handles for safe carrying.
Other features include a self sharpening blade which is safely enclosed within the ergonomic rounded cutter head and has a cut capacity of 12 sheets.
With an updated grid layout on the baseboard, it shows all photographic and paper templates and also shows imperial and metric measurements.
Attribute | Value |
---|---|
Additional Features | clear markings for easy alignment |
Brand | Avery |
Colour | Black |
EAN | 5018009129108 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 305mm |
MFR Part No. | MY12910 |
Sheet Capacity | 12 |
UNSPSC Code | 60121301 |