£5.19
Ex VAT
£6.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for life on the go, these Mobile Headphones offer great stereo sound quality and an integrated microphone so you can answer calls easily. They are also great for call centres and work meetings due to their comfort and flexibility over extended periods of time.
Features and Benefits
• The built-in remote provides controls for your music
• The cushioned pads and lightweight frame ensure a comfortable fit
• High quality, ultra clear in-line microphone
Notes
• Available for PC and mobiles
Attribute | Value |
---|---|
Additional Features | In-line microphone |
Brand | (Unbranded) |
Cable Length | 1.8m |
Colour | Black |
Connector Type | Corded |
Dimensions | 630mm x 325mm |
Headset Type | Over the Ear |
Plug Type | 3.5mm Audio |
UNSPSC Code | 43191609 |