£22.79
Ex VAT
£27.35
Inc VAT
8 Variations Available
Product Details
Product Specification
The Jabra headsets work straight out of the box with over 10,000 traditional desk phones. They are compatible with almost all softphone and web clients, from Cisco Jabber to Skype for Business.
Made to be worn all day, with ergonomically designed frame, padded headband and super soft foam ear cushions that divert heat away from your ears. Headband and microphone boom can be adjusted to suit your preference.
Attribute | Value |
---|---|
Additional Features | abra GN Netcom QD (Quick Disconnect) plug to fit most headsets Eight-way wiring switch for universal use Support for Cisco 79xx IP phones and Avaya Callmaster V and VI Supports phones and amplifiers from Cisco, Plantronics, ACS, VXI, Panasonic, Nortel and Avaya |
Brand | Jabra |
Cable Length | 0.6m |
Colour | Black |
Connector Type | Corded |
Dimensions | 240 x 125 |
EAN | 5706991004151 |
Headset Type | Adapter Cable |
Plug Type | RJ9 |
UNSPSC Code | 43191609 |