£10.79
Ex VAT
£12.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Plastic barrelled highlighter pens with chisel tip, water-based, non-bleed ink with brilliant smudgeproof colours, suitable for use on ink-jet documents. Available in blue, green, grey, pink, red, orange and yellow.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Edding |
EAN | 4004764843817 |
Ink Colour | Blue |
Line Width | 2.0 - 5.0mmmm |
MFR Part No. | 345-010 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | 345 |
Type | Highlighter |
UNSPSC Code | 44121716 |