noscriptStabilo Boss, Highlighter, Assorted Colours, 2.0-5.0mm Line Width, Chisel Nib, Pack of 4 70/4 | Cromwell Tools

Stabilo

Boss, Highlighter, Assorted Colours, 2.0-5.0mm Line Width, Chisel Nib, Pack of 4

SKU:

STO8460280K

MPN:

70/4

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (36)

    Product Details

    These plastic barrelled STABILO BOSS ORIGINAL highlighters have super fluorescent ink and fit neatly in every pencil case. The long life and anti-dry-out technology of these highlighters make them the number one choice. The wedge shaped tip is ideal for drawing broad and fine lines, making it perfect for highlighting, underlining text and colouring paper.


    Features and Benefits
    • Anti-dry out technology allows for a 4-hour cap off time
    • Wedged tip draws broad lines, highlights, and underlines parts of documents with 2-5mm line widths
    • Water based ink reduces environmental impact
    • Cap clip allows for attachment to clothing and other items for easy carrying


    Notes
    • The highlighters are refillable


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Stabilo

    EAN

    4006381215695

    Grip

    No

    Ink Colour

    Assorted

    Line Width

    2.0 - 5.0mm

    MFR Part No.

    1014099

    Nib Style

    Chisel

    Pack Quantity

    4

    Refillable

    No

    Series

    Boss

    Type

    Highlighter

    UNSPSC Code

    44121716