noscriptStabilo Boss, Highlighter, Assorted Colours, 2.0-5.0mm Line Width, Chisel Nib, Pack of 48 10346ST | Cromwell Tools

Stabilo

Boss, Highlighter, Assorted Colours, 2.0-5.0mm Line Width, Chisel Nib, Pack of 48

SKU:

STO8461546J

MPN:

10346ST

£104.00

Ex VAT

£124.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Boss Original is Europe's bestselling highlighter, renowned for its distinctive shape and ultra-bright fluorescent colours. Each highlighter features a wedge tip for both broad and fine lines, ideal for highlighting, underlining, or colouring. The anti-dry-out technology allows the cap to be left off for up to 4 hours without drying, and long-lasting ink ensures brighter, bolder markings that won't fade. Perfect for students, professionals, or home use, this highlighter offers premium performance with water-based, fade-resistant, and refillable ink.


    Features and Benefits
    • Fade-resistant ink creates long-lasting fluorescent colours
    • Anti-dry-out technology allows users to leave the cap-off for up to 4 hours
    • Versatile chisel tip creates broad and fine lines
    • Water-based ink reduces the impact on the environment
    • Refillable for extended use and reduced waste
    • Plastic barrel is resistant to corrosion and doesn't tarnish


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Stabilo

    EAN

    4006381198738

    Grip

    No

    Ink Colour

    Assorted

    Line Width

    2.0 - 5.0mm

    MFR Part No.

    SS19873

    Nib Style

    Chisel

    Pack Quantity

    48

    Refillable

    No

    Series

    Boss

    Type

    Highlighter

    UNSPSC Code

    44121716