£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
These plastic barrelled STABILO BOSS ORIGINAL highlighters have super fluorescent ink and fit neatly in every pencil case. The long life and anti-dry-out technology of these highlighters make them the number one choice. The wedge shaped tip is ideal for drawing broad and fine lines, making it perfect for highlighting, underlining text and colouring paper.
Features and Benefits
• Anti-dry out technology allows for a 4-hour cap off time
• Wedged tip draws broad lines, highlights, and underlines parts of documents with 2-5mm line widths
• Water based ink reduces environmental impact
• Cap clip allows for attachment to clothing and other items for easy carrying
Notes
• The highlighters are refillable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Stabilo |
EAN | 4006381215718 |
Ink Colour | Assorted |
Line Width | 2.0 - 5.0mmmm |
MFR Part No. | 1014102 |
Nib Style | Chisel |
Pack Quantity | 8 |
Refillable | No |
Series | Boss |
Type | Highlighter |
UNSPSC Code | 44121716 |