SKU:
STO8460250K
MPN:
70/54
£11.79
Ex VAT
£14.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The STABILO BOSS ORIGINAL highlighters combine classic design with modern functionality, making them a staple for any mark-making task. Featuring vibrant fluorescent ink and a chisel tip, these highlighters offer versatility with two line widths - 2mm and 5mm - ideal for highlighting, underlining, and adding colour. The innovative anti-dry-out technology ensures up to 4 hours of protection without the cap, allowing for uninterrupted work. Environmentally conscious, the highlighters use water-based ink and are refillable, providing both durability and sustainability. Available in a variety of eye-catching colours, the STABILO BOSS ORIGINAL remains a top choice for students, professionals, and creatives alike, blending practical features with a proven design that has stood the test of time since 1971.
Features and Benefits
• Premium barrel design with a robust tip for enduring daily use
• Brilliant fluorescent ink delivers bold, attention-grabbing highlights
• Versatile chisel tip creates 2mm and 5mm lines for varied highlighting needs
• Advanced anti-dry-out technology ensures up to 4 hours of cap-off use
• Water-based ink and refillable design minimise environmental impact and guarantee long-term use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Stabilo |
EAN | 4006381215770 |
Grip | No |
Ink Colour | Orange |
Line Width | 2.0 - 5.0mm |
MFR Part No. | 1014037 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | Boss |
Type | Highlighter |
UNSPSC Code | 44121716 |