£22.79
Ex VAT
£27.35
Inc VAT
5 Variations Available
Product Details
Product Specification
The Boss Original is Europe's bestselling highlighter, renowned for its distinctive shape and ultra-bright fluorescent colours. Each highlighter features a wedge tip for both broad and fine lines, ideal for highlighting, underlining, or colouring. The anti-dry-out technology allows the cap to be left off for up to 4 hours without drying, and long-lasting ink ensures brighter, bolder markings that won't fade. Perfect for students, professionals, or home use, this highlighter offers premium performance with water-based, fade-resistant, and refillable ink.
Features and Benefits
• Fade-resistant ink creates long-lasting fluorescent colours
• Anti-dry-out technology allows users to leave the cap-off for up to 4 hours
• Versatile chisel tip creates broad and fine lines
• Water-based ink reduces the impact on the environment
• Refillable for extended use and reduced waste
• Plastic barrel is resistant to corrosion and doesn't tarnish
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Stabilo |
EAN | 4006381111935 |
Ink Colour | Violet |
Line Width | 2.0 - 5.0mmmm |
MFR Part No. | SS705510 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | Boss |
Type | Highlighter |
UNSPSC Code | 44121716 |