£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Bic Brite Liner Highlighters Assorted Pack of 5 893133
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
Cap Off Time | 8 Hours |
EAN | 3086123255586 |
Ink Colour | Assorted |
Line Width | 1.6 - 3.4mmmm |
MFR Part No. | BC25558 |
Nib Style | Chisel |
Pack Quantity | 5 |
Refillable | No |
Series | Brite Liner |
Type | Highlighter |
UNSPSC Code | 44121716 |