SKU:
BIC8460056P
MPN:
811935
£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Brite Liner Highlighters are perfect for vibrant and long-lasting highlighting. These highlighters contain fluorescent, water-based ink that resists fading and light exposure, ensuring highlights remain clear and bright. The versatile chisel tip allows for both bold highlighting and fine underlining with a line width range of 1.6 to 3.4mm. The slim barrel provides a comfortable grip, making them ideal for frequent use at work, school, or home.
Features and Benefits
• Fluorescent, water-based, fade-resistant ink that ensures work remains visible and bright over time
• Chisel tip allows for both wide highlighting and precise underlining with a 1.6 - 3.4mm line width
• Comfortable slim plastic barrel is ergonomically designed for ease of use during prolonged tasks
• Ideal for highlighting and underlining in a range of environments--office, school, or home
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
Cap Off Time | 8 Hours |
EAN | 0070330312555 |
Grip | Yes |
Ink Colour | Yellow |
Line Width | 1.6 - 3.4mm |
MFR Part No. | 811935 |
Nib Style | Chisel |
Pack Quantity | 12 |
Refillable | No |
Series | Brite Liner |
Type | Highlighter |
UNSPSC Code | 44121716 |