SKU:
CTL8460015V
MPN:
JN69980
£0.89
Ex VAT
£1.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5022905699801 |
Ink Colour | Assorted |
Line Width | 2.0 - 5.0mmmm |
MFR Part No. | JN69980 |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Series | Ergo-Brite |
Type | Highlighter |
UNSPSC Code | 44121716 |