SKU:
CTL8460015T
MPN:
JN69979
£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Ergonomic Highlighter Pens are designed for ultimate comfort during extended use. Featuring round barrels with large rubber grips, providing a comfortable and secure hold. Filled with vibrant yellow ink, these highlighters are ideal for marking important text in notes, textbooks, and other documents. The versatile chisel tip allows for both broad highlighting and fine underlining, with a line width of 2.0 to 5.0mm.
Features and Benefits
• Round plastic barrel with a large rubber grip ensures comfort during prolonged use
• Chisel tip writes a 2.0 - 5.0mm line width for both broad and precise marking
• Convenient bulk pack of 10 highlighters ready for extended use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Ergo-brite |
EAN | 5022905699795 |
Grip | Yes |
Ink Colour | Yellow |
Line Width | 2.0 - 5.0mm |
MFR Part No. | JN69979 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | Ergo-Brite |
Type | Highlighter |
UNSPSC Code | 44121716 |