£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
High-quality assorted highlighters, perfect for office or school use.
Features and Benefits
• Each highlighter features a chisel tip for precise control, letting you adjust the width of the line to suit the text you're highlighting
• The sturdy plastic cap not only protects the tip from damage, it also features a pocket clip for secure storage
• Chunky square barrel gives you extra control and an ergonomic grip
Contents
• 1 of each - Green, Yellow, Orange and Pink
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5021203939084 |
Grip | No |
Ink Colour | Assorted |
MFR Part No. | WX01116 |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Type | Highlighter |
UNSPSC Code | 44121716 |