£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
These 10 packs of Eco-Friendly Highlighters are a 100% environmentally friendly product, developed with sustainability at their core. Approved by the SIS Eco-labelling organisation and awarded the prestigious Nordic Swan Seal, these highlighters meet strict environmental criteria throughout their life cycle. The inks are water-based, making them safe for both users and the environment, while the absence of chlorinated plastics and heavy metals ensures a low environmental impact.
Features and Benefits
• Designed with sustainability in mind, approved by sis eco-labelling and certified with the Nordic swan seal
• Water-based inks are non-toxic, safe for health, and eco-friendly
• Free from chlorinated plastics and heavy metals, making it safe for users and the environment
Attribute | Value |
---|---|
Brand | Rosinco |
Grip | No |
Ink Colour | Blue |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Type | Highlighter |
UNSPSC Code | 44121716 |