SKU:
STO8460110K
MPN:
71/4
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
These Luminator Highlighters are Designed for frequent use, boasting an extra-large liquid ink reservoir allowing for longer-lasting use compared to traditional highlighters. The innovative ink system ensures uniform application from the first to the very last drop, with no fading over time, providing a consistent and reliable highlighting experience. They are engineered to resist leaking under pressure, making them ideal for frequent travellers, including those using them on planes.
Features and Benefits
• Large liquid ink reservoir for longer-lasting performance
• Plastic barrel is both lightweight and durable
• Nib designed for uniform ink application with no fading
• Award-winning design and functionality
• Leak-proof even under pressure
• Ink level indicator allows for convenient monitoring
• Water-based ink for use on paper, copy, or fax
• Long cap-off time to prevent drying
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Stabilo |
EAN | 4006381155045 |
Grip | Yes |
Ink Colour | Assorted |
Line Width | 2.0 - 5.0mm |
MFR Part No. | 1010404 |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Series | Luminator |
Type | Highlighter |
UNSPSC Code | 44121716 |