SKU:
STO8461546M
MPN:
10388ST
£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These innovatively designed STABILO NEON highlighters feature a unique soft tube design for comfortable use. The bright neon ink has the same anti-dry out ink formula as other STABILO highlighters and the colours won't fade on the page. The chisel tip produces a 2.0 - 5.0mm line for neat underlining and bold highlighting.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Stabilo |
EAN | 4006381401326 |
Grip | No |
Ink Colour | Assorted |
Line Width | 2.0 - 5.0mm |
MFR Part No. | SS40132 |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Series | Neon |
Type | Highlighter |
UNSPSC Code | 44121716 |