SKU:
LUX8460170K
MPN:
4013
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Hydrocarbon tip for smooth and clear marking on paper, copy and fax. Fluorescent water based ink. Pack of 10.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Luxor |
EAN | 8901069125043 |
Grip | No |
Ink Colour | Orange |
Line Width | 1.0 - 4.5mm |
MFR Part No. | 4013 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | Textliter |
Type | Highlighter |
UNSPSC Code | 44121716 |