SKU:
STD8461545C
MPN:
364-1
£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
These Textsurfer Classic Highlighters are the ideal choice for long-lasting, vibrant highlighting. Designed with a large ink reservoir, ensuring extended use, making them ideal for students, professionals, or anyone needing reliable performance. The universal ink is suitable for most paper types, including fax and carbon copies, and is inkjet safe and copy-proof, ensuring no smudging on inkjet printouts. The fast-drying, fade-resistant fluorescent ink provides smooth, clean highlighting while reducing the risk of smudges.
Features and Benefits
• Universal ink is suitable for most paper types
• Plastic barrel is both lightweight and durable
• Quick-drying, lightfast ink prevents smudging
• Convenient pocket clip and twist cap allows for easy carrying and access
• Chisel tip allows for 1-5mm line width for precision
• Pack of 10 highlighters
Attribute | Value |
---|---|
Brand | Staedtler |
EAN | 4007817334812 |
Ink Colour | Yellow |
Line Width | 1.0 - 5.0mmmm |
MFR Part No. | ST32336 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refillable | No |
Series | Textsurfer Classic |
Type | Highlighter |
UNSPSC Code | 44121716 |