£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This Rexel S120 black single hole plier punch has a smooth, easy to use operation and is manufactured from tough, durable metal. Capable of punching up to 20 sheets at once, holes can be located up to 25mm from the paper edge. The slim handle design enables a comfortable grip and a handy integral hinged metal confetti tray is easy to empty.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5014453200417 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | VL20041 |
Number of Holes | 1 |
Sheet Capacity | 20 |
Strength | Light Duty |
UNSPSC Code | 44101602 |