£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
This Rexel eye letter and punch is manufactured from tough, durable metal and comes in an attractive chrome finish. With a smooth, easy to use operation, this punch both punches up to 13mm and attaches copper eyelets to your documents. With an adjustable hole positioning guide and hardened 13mm punching pin, this eye letter and punch is the ideal solution for binding documents, presentations and for DIY applications.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Silver |
EAN | 5014453200493 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | VL20049 |
Number of Holes | 1 |
Sheet Capacity | 13mm |
Strength | Standard |
UNSPSC Code | 44101602 |