£3.66
Ex VAT
£4.39
Inc VAT
Product Details
Product Specification
With plastic base and metal handle. Non-slip plastic base. Adjustable paper guide. 5 year guarantee. Capacity: 18 sheets of 80gsm paper. Colour: blue.
Attribute | Value |
---|---|
Brand | Five Star |
Colour | Black |
EAN | 5018206177100 |
ECLASS Code | 24220402 |
Material | Metal |
Number of Holes | 2 |
Sheet Capacity | 20 |
Strength | Standard |
UNSPSC Code | 44101602 |