£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This Q-Connect extra heavy duty 2 hole punch can punch up to 63 sheets of 80gsm paper for high capacity use and features a single piece handle design for ease of operation. The black hole punch includes a handle lock down switch for storage and a pull out paper measuring guide for accurate punching.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831012370 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | KF01237 |
Number of Holes | 2 |
Sheet Capacity | 63 |
Strength | Heavy Duty |
UNSPSC Code | 44101602 |