£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Increase your punching capacity. Two hole heavy duty punches capable of punching up to 63 sheets of 80gsm paper. Heavy duty punches up to 30 sheets, extra heavy duty 63 sheets. Handle can be locked in a horizontal position for space saving storage. Includes an integral paper guide for accurate punching.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831012363 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | KF01236 |
Number of Holes | 2 |
Sheet Capacity | 35 |
Strength | Heavy Duty |
UNSPSC Code | 44101602 |