£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
This 2 hole punch has a punching capacity of up to 40 sheets of 80gsm paper.
Features and Benefits
• Constructed with a textured plastic handle for comfortable operation
• Includes a pull out paper measuring guide for accurate punching
Typical Applications
• Domestic use
• Offices
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
ECLASS Code | 24220402 |
Material | Plastic |
MFR Part No. | KF01236 |
Number of Holes | 2 |
Sheet Capacity | 40 |
Strength | Heavy Duty |
UNSPSC Code | 44101602 |