noscriptGBC IB370045 THERMAL BINDING COVERS 6mm A4 WHT (PK-100) 24469AC | Cromwell Tools

GBC

IB370045 THERMAL BINDING COVERS 6mm A4 WHT (PK-100)

SKU:

GBC8260005D

MPN:

24469AC

£42.79

Ex VAT

£51.35

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Designed for the GBC ThermaBind system, these 1.5mm Standard Thermal Binding Covers can bind up to 15 sheets, to provide a stylish and professional finish to your bound documents. The 150 micron transparent PVC front and 240gsm white silk-finish back forms a secure spine for presentations, reports and projects.


    Product Specification
    Attribute
    Value

    Brand

    GBC

    Colour

    White

    EAN

    0013465370045

    Material

    PVC

    MFR Part No.

    IB370045

    Pack Quantity

    100

    UNSPSC Code

    44101602