£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
A stylish yet durable Cordless jug kettle with 2200W power rating and a water capacity of 1.7 litre. The kettle features a safety locking lid to reduce water spilling, auto switch off on boil, boil dry protection, removable washable filter, immersed element, cord storage, on/off switch with indicator light and a water level window.
Features and Benefits
• Safety locking lid
• Auto switch off
• Removable and washable filter
• Cord storage
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 1.7L |
Colour | Black |
EAN | 5016368028797 |
ECLASS Code | 29020605 |
Features | Auto Switch Off Cord Storage On/Off Switch With Indicator Light Removable and Washable Filter Safety Locking Lid |
Material | Plastic |
MFR Part No. | IG7280 |
Model Number | IG7280 |
Power | 2200W |
Type | Electric Kettle |
UNSPSC Code | 52151804 |