£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Cordless jug kettle 2.2KW with 1.7 litre capacity, also features 360° cordless base for left or right hand use with handy cable storage in the base.
Features and Benefits
• Comes in brushed Stainless steel with matt black handle
• Easy open lid with push button operation
• Large water level window
• LED power indicator light and boil dry/overheat protection.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 1.7L |
Colour | Silver |
EAN | 5016368065365 |
ECLASS Code | 29020605 |
Features | 360 degrees Base LED Power Indicator Push Button Lid |
Material | Stainless Steel |
MFR Part No. | IG7731 |
Model Number | IG7731 |
Type | Electric Kettle |
UNSPSC Code | 52151804 |