£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
1.7 litre capacity cordless kettle with overheat protection, automatic/manual switch off and a water level indicator.
Features and Benefits
• Quick-boil capability
• Overheat protection for enhanced safety
• Automatic/manual switch off
• Water level indicator
Notes
• Recommended for domestic use only
Attribute | Value |
---|---|
Brand | Premi |
Capacity | 1.7L |
Colour | White |
EAN | 5018206069016 |
ECLASS Code | 29020605 |
Features | Automatic/Manual Switch Off Water Level Indicator |
Material | Plastic |
MFR Part No. | OS162 |
Power | 2200W |
Type | Electric Kettle |
UNSPSC Code | 52151804 |