£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Catering Kettle with a generous 3.5 litre water capacity. Lift off lid. Auto switch off when the kettle reaches boiling point. Boil dry and overheat protection. Immersed element. 2200W.
With a large 3.5 litre capacity that is perfect for use when catering to a number of people, this 2200W kettle is an easy way to quickly boil water. Perfect for any function, this kettle has a sturdy handle, is easy to lift and pour, even at full capacity. The kettle automatically shuts off when it reaches boiling point to save energy.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 3.5L |
Colour | Grey |
EAN | 5016368026632 |
ECLASS Code | 29020605 |
Features | Auto Switch Off |
Material | Stainless Steel |
MFR Part No. | HID52924 |
Model Number | IG4350 |
Power | 2200W |
Type | Electric Kettle |
UNSPSC Code | 52151804 |