£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
3 Button Optical Mouse:
Featuring a highly sensitive 1000 dpi sensor for perfect precision on almost all surfaces. The symmetrical design of this 3 button optical mouse ensures a comfortable grip for both left- and right-handed users.
4 Button Optical Mouse:
Features a button to toggle sensor sensitivity from 1000 to 1600 dpi to suit your preferences. The symmetrical, full-size mouse design of this 4 button optical mouse ensures a comfortable grip in your hand.
5 Button Optical Scroll Mouse:
This wireless scroll mouse uses a 2.4 GHz wireless connection with 10m range to free your desktop of cables. It features five buttons including two thumb buttons, and a high resolution 1000 dpi optical sensor for precise use.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
Connectivity Type | Wired |
EAN | 5035624023765 |
ECLASS Code | 19020402 |
MFR Part No. | GR02376 |
Type | Mouse |
UNSPSC Code | 43211706 |