£40.79
Ex VAT
£48.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Keyboards for computer control. Plug-and-play into your USB port. Automatic frequency switching to prevent drop-out Keyboard is comfortable and easy to type on Automatic power off to prevent battery waste.
Features and Benefits
• Ergonomic wired keyboard with durable, spill-resistant design and quiet keys
• Low profile whisper-quiet keys in a standard full-sized layout with function keys and a number pad
• No setup required - simply plug in via USB and you're ready to go!
• Spill-resistant (tested under the limited condition at up to 60ml liquid spillage)
Notes
• Wireless keyboard features an advanced 2.4 GHz wireless connection
Attribute | Value |
---|---|
Brand | Logitech |
Colour | Black |
Connectivity Type | Wireless |
EAN | 5099206032910 |
ECLASS Code | 19020402 |
MFR Part No. | LC03291 |
Type | Keyboard |
UNSPSC Code | 43211706 |