£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Kensington Pro Fit Mid Size USB Wireless Mouse Grey K72423WW-Contoured buttons and sculpted sides for comfort. 2.4GHz wireless for long range and minimal interference. PC and Mac compatible.
Kensington USB Mouse Black K72356EU-Provides reliable optical mouse performance Straight out of the box. Plug and Play. Continuous ambidextrous design. 180cm USB cable.
Attribute | Value |
---|---|
Brand | Kensington |
Colour | Black |
Connectivity Type | Wired |
EAN | 5028252302814 |
ECLASS Code | 19020402 |
MFR Part No. | AC30281 |
Type | Mouse |
UNSPSC Code | 43211706 |