£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Pro-Fit™ wireless mid-size mouse is small enough to suit travel but big enough to feel right in the hand.
Features and Benefits
• Ergonomic, right-handed design offers comfort during prolonged use
• Nano receiver that operates 2.4 GHz wireless technology is suitable for crowded office environments
• Tiny nano receiver means you can leave it in your computer or laptop
• Optical sensor with high definition delivers responsive and precise cursor control on a variety of surfaces
Attribute | Value |
---|---|
Brand | Kensington |
Colour | Black |
Connectivity Type | Wireless |
EAN | 0858967242304 |
ECLASS Code | 19020402 |
MFR Part No. | AC72423 |
Type | Mouse |
UNSPSC Code | 43211706 |