£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Pro Fit™ Full-size Wireless mouse that offers high performance, comfort and reliability. A great step up from the entry level input devices.
Features and Benefits
• Ergonomic, right-handed, full-size design matches natural hand curvature maximising comfort during prolonged use
• 2.4GHz wireless technology is suitable for crowded office environments
Attribute | Value |
---|---|
Brand | Kensington |
Colour | Black |
Connectivity Type | Wireless |
EAN | 5028252305082 |
ECLASS Code | 19020402 |
MFR Part No. | AC30508 |
Type | Mouse |
UNSPSC Code | 43211706 |