£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Keyboard with 1.8 metre cable. Gives a comfortable reliable performance and has a tactile feel.
USB Connectivity.
Size: 465 x 185 x 30mm.
Compatible with Windows 98/2000/XP/MEPS2.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Connectivity Type | Wired |
EAN | 5705831007796 |
ECLASS Code | 19020402 |
MFR Part No. | KF00779 |
Type | Keyboard |
UNSPSC Code | 43211706 |