£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Metallic effect bowl with an easy to clean scratch resistant exterior comfortable grip handles and raised feet allowing water to flow underneath.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
EAN | 5010303058801 |
Material | Plastic |
MFR Part No. | AG05880 |
Overall Depth | 285mm |
Overall Height | 135mm |
Overall Width | 315mm |
Type | Washing up Bowl |
UNSPSC Code | 48101800 |