£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
A Lightweight, durable and easy to clean hand scoop that comes equipped with finger grips designed to provide comfort and usability. For use with a wide range of materials.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | Green |
Material | Polypropylene |
MFR Part No. | SF42 |
Overall Depth | 230mm |
Overall Width | 167mm |
UNSPSC Code | 48101800 |