SKU:
HDM9073752B
MPN:
HD-105-BLUE
£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Polypropylene paddle head mounted onto a polished stainless steel shaft with polypropylene handgrips.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | Blue |
Material | Polypropylene |
MFR Part No. | HD-105 |
Overall Depth | 290mm |
Overall Width | 125mm |
UNSPSC Code | 48101800 |