£35.99
Ex VAT
£43.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Perforated Stirring Paddle made from Food Grade polypropylene. Rust and rot proof, as well as having a solid one-piece exterior to avoid bacteria build-up. Suitable for temps - 30°C + 80°C. It's tough and durable and ideal for stirring viscous liquids.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | Red |
Material | Polypropylene |
MFR Part No. | H-80 |
Overall Depth | 290mm |
Overall Width | 125mm |
Type | Paddle |
UNSPSC Code | 48101800 |