Harold Moore

STD. BLADE SHOVEL 978mm DETECTABLE RANGE (D GRIP)

SKU:

HDM9075720D

MPN:

HD-04-BLUE

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (3)

    Product Details

    The Detectable Hygiene Range has been specifically developed for the food processing industry and adds a new dimension to the claims of using 'all due diligence'. The products in this range are all produced from a specially formulated material based on high impact food contact approved polypropylene. This material has the ability to be detected and rejected by typical metal detection machines used in the food processing industry.


    Product features: • Food contact certificates achieved (available on request). • Particles are detectable and rejectable by most metal detection machines. • X-ray visible. • Prevents damage to delicate and expensive equipment. • Cost effective against stainless steel. • Tough and durable. • Easy to clean polypropylene. • Virtually unbreakable. • Suitable for temperatures from -30°C to 80°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Harold Moore

    Colour

    Blue Green Red White Yellow

    Material

    Polypropylene

    Overall Depth

    315mm

    Overall Width

    247mm

    Type

    Shovel

    UNSPSC Code

    48101800