£71.49
Ex VAT
£85.79
Inc VAT
5 Variations Available
Product Details
Product Specification
The detectable hygiene paddles are food contact approved and made from polypropylene. Its lightweight and virtually unbreakable. Being one piece makes it easy to clean and store. It has excellent wear resistance whilst reducing the risk of damage to floor surfaces and machinery.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | White |
Material | Polypropylene |
MFR Part No. | HD-81 |
Overall Depth | 1190mm |
Overall Width | 125mm |
UNSPSC Code | 48101800 |