noscriptBrother BROTHER PT-D600VP 24mm DESKTOP LABEL PRINTER BA74613 | Cromwell Tools

Brother

BROTHER PT-D600VP 24mm DESKTOP LABEL PRINTER

SKU:

BRT8210250K

MPN:

BA74613

£137.00

Ex VAT

£164.40

Inc VAT

OUT OF STOCK

    Product Details

    Ideal for clear and durable workplace labelling up to 24mm wide. It is perfect for organisation of workspaces, clear identification of equipment, assets and filing, as well as creation of basic instructional or warning notices. The compact and sleek design ensures that it fits at any office workstation. It has a multitude of great benefits that help make the workplace more efficient and eliminate those little irritations that have staff tearing their hair out.


    Key Features:
    • Auto label cutter
    • QWERTY Keyboard
    • Mains powered or 6 x AA batteries (not included)
    • Colour LCD screen
    • Printed direct from your PC - labelling software included
    • 30mm per second printing
    • Uses tape size 3.5mm, 6mm, 9mm, 12mm, 18mm & 24mm.
    • Fonts 14 Styles
    • Mirror printing Yes
    • Multi line printing 7 lines
    • Number of symbols 617
    • Print height 18mm
    • Print resolution 180x360 dpi*
    • Dimensions W188 x D177 x H72


    What's n the box?
    PT-D600VP label printer, AC adaptor, carry case, 24mm black on white tape cassette (4m), USB cable, P-Touch editor software, user guide and warranty card.


    Product Specification
    Attribute
    Value

    Brand

    Brother

    EAN

    4977766746137

    Includes

    1xTape, AC adapter, carry case

    MFR Part No.

    PTD600VPZU1

    Model Number

    PT-D600VP

    Type

    Label Printer

    UNSPSC Code

    44102405