£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Design and print durable labels using the built-in keyboard and graphic display. This feature packed labelling machine prints durable labels up to 12mm in width. Choose from several fonts, font styles, frames and symbols to customise your labels to your exact needs.
Features and Benefits
• Create durable labels up to 12mm in width
• High speed printing - up to 20mm/second
• Easy-type keyboard and graphic LCD
• Many fonts, frames and symbols
• Cable labelling function to quickly make labels for wrapping around cables
Attribute | Value |
---|---|
Brand | Brother |
EAN | 4977766760645 |
MFR Part No. | PTH110TA1 |
Model Number | PT-H110 |
Type | Label Printer |
UNSPSC Code | 44102405 |