£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use around the home or office for labelling anything from school shirts, pencil cases and lunch boxes, to workplace equipment, cables, plugs, and signage.
Wi-FI and NFC (Near Field Communication) means you can print from your iOS and Android devices, using Brother's iPrint&Label app. Produces rugged labels that are protected against the effects of liquids, abrasion, temperature, chemicals and sunlight.
Takes a wide range of Brother TZ Tapes from 3.5mm to 24mm and a wide variety of colours.
Contents
1 x 24mm (4m) Black on White laminated "TZe" starter tape
A/C adapter (UK Plug)
USB cable
P-touch® Editor Lite software/printer drivers for PC/Mac (built-in)
P-touch® Editor software/drivers for Mac (available as a free download)
Tape Sizes: 3.5, 6, 9, 12, 18 & 24mm
Max print Resolution: 180 x 360 dpi (when printing from a computer)
Max print speed: 30mm/sec.
Weight: 1.6kg
Product dimensions: 282 x 240 x 138mm.
Attribute | Value |
---|---|
Brand | Brother |
EAN | 4977766735223 |
Includes | 1xTape, AC adapter |
MFR Part No. | BA73522 |
Model Number | PT-P750W |
Type | Labelling Machine |
UNSPSC Code | 44102405 |