£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Portable and rechargeable label maker allows you to
easily organize everything.
• Connect it to your PC or Mac® to customize labels
with fonts and graphics from your computer.
• Type text fast, comfortably and easily
on the computer-style keyboard.
• Edit text quickly with one-touch
fast-formatting keys.
• Label without the cost and waste of
disposable batteries.
• Rechargeable battery pack lets you
charge, type and print.
• Prints 50% faster than other
DYMO® label makers.
Choose from a variety or widths and
colors. Perfect for labeling your files,
shelving, equipment
and much more.
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501170968963 |
Includes | Rechargeable battery pack |
MFR Part No. | S0968960 |
Model Number | LabelManager 280 |
Type | Labelling Manager |
UNSPSC Code | 44102405 |