£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
More power, more features with no more batteries.
• Prints 6/9/12/19 mm widths.
• Powered by a lithium-ion battery eliminating the inconvenience of AA batteries.
• Charge and go unlike an AC adapter
• Large 7 cm x 3,8 cm screen that displays two lines of text
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501170879498 |
MFR Part No. | S0879490 |
Model Number | LabelManager 360D |
Type | Labelling Manager |
UNSPSC Code | 44102405 |