£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Create and print customised labels with the LabelManager™ 160 value pack label maker from Dymo®. The large LCD screen display is clear and easy to use, while the QWERTY keyboard and one-touch Smart keys allow for quick typing and formatting.
The LabelManager™ 160 provides over twenty ways to form text and provides access to over two-hundred symbols and clip-art images for maximum customisation.
Features and Benefits
• External cassette made from 100% recycled material
• Requires no ink or toner saving on consumable expenses
• Prints up to 12mm wide labels to suit all your labelling needs
Contents
• 1x LabelManager™ 160
• 3x D1 label cassettes (black on white 12mm x 7m)
• 1x Quick start guide
Typical Applications
• Offices
• Warehouse settings
• Domestic
Standards
• ISO 9001
• ISO 14001
Notes
• Requires 6x AAA alkaline batteries - sold separately
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3026981422676 |
MFR Part No. | 2142267 |
Model Number | 160 |
Type | Labelling Machine |
UNSPSC Code | 44102405 |